Beli wood working di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Wood Worker's Vice
    Mulai

    Rp1.399.900

    TRUSCO Wood Worker's Vice
    Deskripsi:
    -A standard type vice convenient for woodworking.
  2. TRUSCO Aluminium Vice with Quick-relase Function
    Mulai

    Rp1.099.900

    TRUSCO Aluminium Vice with Quick-relase Function
    Deskripsi:
    -Made of an aluminum alloy and is a very lightweight vice for woodworking.-Can quickly clamp by pressing the quick button.-A handle made of soft resin enables easy rotation.-Made of an aluminum alloy and is a very lightweight angle vice for woodworking.
    atribut:
    • Opening Width: 70mm
    • Opening Depth: 28mm
    • Dimensions: 203x203x45mm
    • Opening: 65mm
  3. TRUSCO Aluminium Vice with Quick-relase Function
    Mulai

    Rp779.900

    TRUSCO Aluminium Vice with Quick-relase Function
    Deskripsi:
    -Made of an aluminum alloy and is a very lightweight vice for woodworking.-Can quickly clamp by pressing the quick button.-A handle made of soft resin enables easy rotation.-Made of an aluminum alloy and is a very lightweight angle vice for woodworking.
    atribut:
    • Opening Width: 70mm
    • Opening Depth: 28mm
    • Opening: 65mm
    • Dimensions: 135x115x55mm
  4. Kakuta Lower Presser Handle Vertical Clamp
    Mulai

    Rp269.900

    Kakuta Lower Presser Handle Vertical Clamp
    Deskripsi:
    Ideal for inspection jigs, welding jigs, other assembly jigs, and processing jigs. Can also be used in woodworking and DIY.
    atribut:
    • Material: Steel
    • Mounting Method: Flange
  5. HANDIWORK Luxury Woodworking Saw Set
    Mulai

    Rp179.900

    HANDIWORK Luxury Woodworking Saw Set
    Deskripsi:
    For hollowing out and cutting wood, plastic, and non-ferrous metals.
    atribut:
    • Depth (mm): About 120
    • Set Contents: Replacement blades for woodworking/medium replacement blades for woodworking/replacement blades for woodworking/replacement blades for non-ferrous metal x 1
  6. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  7. RAZORSAW (RAZORSAW MANUFACTURING) Razor Saw Precise Work Saw
    Mulai

    Rp209.900

    RAZORSAW (RAZORSAW MANUFACTURING) Razor Saw Precise Work Saw
    Deskripsi:
    We support a wide range of woodworking from hobbies to do-it-yourselfers. No clams !! No scratches on the board surface. It has a tapered tip and is ideal for work in narrow spaces.For wood nails (dowels), woodworking, finishing
    atribut:
    • Overall Length (mm): 400
    • Blade Length (mm): 100
    • Wall Thickness (mm): 0.3
    • Cell Spacing (mm): 1
    • Band Width (mm): 1
  8. DAINISHO Drill Bit Wood Working Powerful 1-Stage Flash
    Mulai

    Rp619.900

    DAINISHO Drill Bit Wood Working Powerful 1-Stage Flash
    atribut:
    • Cutting Edge Diameter (mm): Ø6
    • Weight (g): 24
    • Overall Length (mm): 63
    • Material: Carbide
    • Effective Length (mm): 20
    • TRUSCO Number: 356-2051
  9. monotaro For Sucking Type Spray Gun DIY (Body Only)
    Mulai

    Rp489.900

    monotaro For Sucking Type Spray Gun DIY (Body Only)
    atribut:
    • Attachment Port: G1/4 (cup)
    • Indispensable Compressor (kW): 0.75 or more
    • Paint Nozzle Diameter (φ mm): 1.5
    • Air Pressure (MPa): 0.3 to 0.35
    • Open Pattern (mm): 180
    • Air Consumption (L/minute): About 130
    • Air Intake: G1/4
    • Fluid Discharge Rate (ml/minute): About 180
    • Set Contents: Gun, air plug, wrench, brush
    • Supplying System: Wicking formula
  10. Tsubosan Craft for Woodworking File
    Mulai

    Rp149.900

    Tsubosan Craft for Woodworking File
    atribut:
    • Blade Length (mm): 100
    • File Cut Roughness: Ogre
    • Overall Length (mm): 190
    • Thickness (mm): 4
    • Compatible Materials: Tree, soft metal
  11. Chugoku Marine Paint Univan NT
    Mulai

    Rp709.900

    Chugoku Marine Paint Univan NT
    Deskripsi:
    UNIVAN NT, a modified epoxy rust-preventing paint based on the combination of epoxy resin and polyamide resin pigmented with lead and chromium free rust preventing pigments.It has excellent rust-preventing property, excellent compatibility with other kinds of subsequent paints, excellent physical properties such as toughness, impact and abrasion resistance, and excellent chemical resistance to fresh water, sea water, oil, alkaline and weak acids.
    atribut:
    • Type: Modified epoxy primer
    • Mixing Ratio: Base : Hardener = 70 : 30 [by volume], Base : Hardener = 80 : 20 [by weight
    • Thinner: EPOXY THINNER A, Thinning : 0 - 20 % by volume
    • Preceding Coats: In case of direct application to the steel surface, SIS-Sa2.5 or SIS-St3 is required.
    • Density (g/mL): 1.34
    • Drying Time Hard Dry (hour): 5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12
    • Drying Time Set to Touch (hour): 5°C : 3.5; 10°C : 2; 20°C : 1.5; 30°C : 1
    • Film Thickness (microns): Wet : 105-175; Dry : 60-100
    • Flash Point (°C): Base = 22.5, Hardener = 27.0
    • Maximum Recommended Weather Humidity (%RH): 85
    • Method of Application: Airless spray, Brush, Roller
    • Minimum Recommended Weather Temperature (°C): 5
    • Painting Interval (hour): Min. = 5°C : 38; 10°C : 28; 20°C : 16; 30°C : 12; Max. = 5°C : 7days; 10°C : 7days; 20°C : 7days; 30°C : 7days
    • Pot Life (hour): 5°C : 24; 10°C : 16; 20°C : 12; 30°C : 8
    • Solid By Volume (%): 57 ± 2
    • Theoretical Coverage (L/m²): 0.105 - 0.175
    • Theoretical Coverage (kg/m²): 0.141 - 0.235
  12. INGCO Hvlp Air Spray Gun
    Mulai

    Rp359.900

    INGCO Hvlp Air Spray Gun
    atribut:
    • Standard Nozzle (mm): 1.4
    • Pattern Width (mm): 180-250
    • Optional Nozzle (mm): 1.3-2.5
  13. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  14. BOSCH Cordless Impact Drill
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  15. TEKIRO Catok Besi (Ragum)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp629.900

    TEKIRO Catok Besi (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  16. SHINTO Sawrasp
    Mulai

    Rp399.900

    SHINTO Sawrasp
    atribut:
    • Board Thickness (mm): 12.5
    • Cutting Groove Width: 25mm
  17. monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Mulai

    Rp96.900

    monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Deskripsi:
    Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Depth (mm): 40 (Blade contact surface, not including dial part)
    • Color: yellow
    • Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
    • Weight (g): About 192
    • Material: ABS
Daftar Harga wood working Terbaru January 2026
TRUSCO Wood Worker's ViceRp1.399.900
TRUSCO Aluminium Vice with Quick-relase FunctionRp1.099.900
TRUSCO Aluminium Vice with Quick-relase FunctionRp779.900
Kakuta Lower Presser Handle Vertical ClampRp269.900
HANDIWORK Luxury Woodworking Saw SetRp179.900
Makita Cordless Hammer Drill DriverRp2.999.900
RAZORSAW (RAZORSAW MANUFACTURING) Razor Saw Precise Work SawRp209.900
DAINISHO Drill Bit Wood Working Powerful 1-Stage FlashRp619.900
monotaro For Sucking Type Spray Gun DIY (Body Only)Rp489.900
Tsubosan Craft for Woodworking FileRp149.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait